Shop All Spring Return Hose Reels
Coxreels
Hose Reel, 3/8 in Hose Dia., 35 ft. Length, 3000 psi
Mfr # P-MP-335
Zoro # G1172879
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-MP-335
- Zoro # G1172879
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 35 ft. |
Overall Length | 17-1/8" |
Overall Width | 7" |
Details
Duty Rating | Light Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | Yes |
Housing Material | Steel |
Max. Pressure | 3000 psi |
Media - Hose Reels | Air, Water, Oil |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Application | Air, Water, Oil, Hydraulics |
Item | Hose Reel |
Latch | Locking |
Hose Material | Yes |
Bearings | Permanently Lubricated |
Swivel Material | Brass |
Seal Type | Nitrile |
Reel Inlet | 3/8 in (F)NPT |
Description
Hose Reel, Hose Inside Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6300 2RSH/C3GJN, Single Row Ball Bearings (6300 2RSH/C3GJN)
- SPEEDAIRE Pivot Bracket, 3/4 to 1-1/4 In Bore (NCM-PC075)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F715-5-B5-G)
- KRYTOX 0.8 kg High Temperature Grease Cartridge White (XHT-AC)
- COXREELS Vacuum Direct Crank Rewind, 35ft Capacity (V-117H-835)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 15 ft Length, 300 psi (LG-LP-115)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (SLPL-4100)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (SHL-N-375)
- COXREELS Coxreels 50 ft. Vacuum Direct Crank Reel (V-117H-850)
- COXREELS Dual Hydraulic Spring Rewind Hose Reel, 3/8" Hose Dia., 50 ft. Length (TDMP-N-350)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia, 50 ft Length, 300 psi (7850 OLP)
- Coxreels Hose & Cable Reels