Shop All Spring Return Hose Reels
Coxreels
Hose Reel, 3/8 in Hose Dia., 30 ft. Length, 3000 psi
Mfr # P-MP-330
Zoro # G1172860
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-MP-330
- Zoro # G1172860
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 30 ft. |
Overall Length | 17-1/8" |
Overall Width | 7" |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | Yes |
Housing Material | Steel |
Max. Pressure | 3000 psi |
Media - Hose Reels | Air, Water, Oil |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Application | Air/Water Services, Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Manufacturing Plants & Facilities, Maintenance Repair & Operations, Automotive & Fleet Service Centers |
Latch | Locking |
Swivel Material | Brass |
Item | Hose Reel |
Hose Material | Yes |
Seal Type | Nitrile |
Bearings | Permanently Lubricated |
Reel Inlet | 3/8 in (F)NPT |
Description
Hose Reel, Hose Inside Dia. 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hazardous Loc Mtr, 3-Ph, EPFC, 1/2 HP, T3B (056T17G5315)
- ENERPAC SCH121H, 12 Ton, 1.63 in Stroke, Hollow Hydraulic Cylinder and Hand Pump Set (SCH121H)
- QA1 Spher Bearing, 1.3750in. Bore dia., GEZ (45GY22)
- DIXON Legris In-Line Flow Control Valve, 3/8" (77706000)
- COXREELS Coxreels x Spring Rewind Reel, Nitrogen, 3/8in (EZ-P-NP-350)
- COXREELS Combination Air/Water Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (C-LP-150-150)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 35 ft Length, 300 psi (TSHL-N-635)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 40 ft Length, 300 psi (P-LPL-340)
- COXREELS Spring Fuel-Hose Reel, 1" Hose Dia., 75 ft. Length, 300 psi (SLPF-675)
- COXREELS Spring Return DEF Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (SH-N-550-DF-BBX)
- REELCRAFT Reelcraft, Hose Reel, 250PSI, 1"x50 ft., Max 250 psi (E9450 OLPBW)
- Coxreels Spring Return Hose Reels