Shop All Spring Return Hose Reels
Coxreels
Hose Reel, 3/8 in Hose Dia., 25 ft. Length, 3000 psi
Mfr # P-MP-325
Zoro # G1172851
original price:
$396.49
6% off
new price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-MP-325
- Zoro # G1172851
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 25 ft. |
Overall Length | 17-1/8" |
Overall Width | 7" |
Details
Duty Rating | Light Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | Yes |
Housing Material | Steel |
Max. Pressure | 3000 psi |
Media - Hose Reels | Air, Water, Oil |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Application | Air, Water, Oil, Hydraulics |
Bearings | Permanently Lubricated |
Item | Hose Reel |
Latch | Locking |
Seal Type | Nitrile |
Reel Inlet | 3/8 in (F)NPT |
Swivel Material | Brass |
Hose Material | Yes |
Description
Hose Reel, Hose Inside Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, AK104X5/8 (AK104X5/8)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04FJX-04FP-GAUGE PORT (GP6504-04-04-04FP)
- MILTON INDUSTRIES 1/4" Male Body A-Style (776)
- CONTINENTAL V-belt, 34 in L, 1/2 in W Top, Rubber (84340)
- COXREELS Spring Return Hose Reel, 1" Hose Dia., 50 ft. Length, 1250 psi (TMP-N-650)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 20 ft Length, 300 psi (LG-LP-320-BVX)
- COXREELS 1/2" x 75 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-475)
- COXREELS Spring Return Hose Reel, 1 1/2 in Hose Dia., 35 ft Length, 250 psi (SLPL-835)
- COXREELS EZ-P-LP-450-HV Safety Series Spring Rewind Hi-Vis Hose Reel (EZ-P-LP-450-HV)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (LG-LPL-125)
- REELCRAFT 82075-OLP - 1/2in x 75 ft. 300 psi, Air/Water Reel with Hose - Pallet (82075-OLP-PALLET)
- Coxreels Spring Return Hose Reels