Shop All Spring Return Hose Reels
This Product is Discontinued
Coxreels
Hose Reel, 3/8 in Hose Dia., 100 ft Length, 4000 psi (Discontinued)
Mfr # COX60-112-3-100
Zoro # G0673885
Free Shipping & Returns
This Product is Discontinued
Key Features
- Duty Rating Heavy Duty
- Hose Included No
- Hose Inside Dia. 3/8 in
- Hose Length 100 ft
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # COX60-112-3-100
- Zoro # G0673885
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 100 ft |
Overall Length | 12 in |
Overall Width | 18 1/4 in |
Overall Height | 13 in |
Details
Duty Rating | Heavy Duty |
Hose Included | No |
Housing Material | Steel |
Max. Pressure | 4000 psi |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Application | Air, pressure washing, water |
Bearings | Greasable |
Hose Outlet | 3/8 in (M)NPT |
Hose Material | No |
Includes | Compact Hand Crank Hose Reel - Lightweight Hose Reel - Hand Crank Hose Reel - Air Hose Reel |
Max. Temp. | 225 Degrees F |
Latch | Constant Tension |
Enclosed Reel | No |
Seal Type | Nitrile |
Reel Inlet | 3/8 in (F)NPT |
Item | Hose Reel |
Swivel Material | Brass |
Finish | Powder Coated |
Description
Hose Reel, Overall Height 13 in, Overall Length 12 in, Overall Width 18 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.