Shop All Motorized Hose Reels
Coxreels
Hose Reel 3/4inx200ft, 115V 5000PSI
Mfr # HP1125-5-200-EA
Zoro # G4107306
product price: $1,070.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,070.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # HP1125-5-200-EA
- Zoro # G4107306
- Country of Origin United States
- Category Motorized Hose Reels
Details
Promotion Restriction | Not eligible for promotion |
Item | Hose Reel 3/4inx200ft,115V 5000PSI |
Description
Hose Reel 3/4inx200ft,115V 5000PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Timing Belt - T5, 16 x 330mm PL, T66 (16T5/330)
- FESTO Proximity Sensor SIEN-M12NB-PS-S-L (SIEN-M12NB-PS-S-L)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 56C Frame, 115/208-230V AC Voltage, 3,450 Nameplate RPM (056C34F5303)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (306PP)
- COXREELS Compressed Air No.4 Gast Motor Rewind (1125-4-200-A)
- COXREELS Motorized Hose Reel, 1/2x325 (1125-4-325-E)
- COXREELS Motor Rewind SS Storage Reel, 200ft, No.4 (1175-6-200-A-SS)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-4-100-E)
- COXREELS Dual Hose Electric Dc Explosion Proof (1275-6-150-ED)
- COXREELS Compressed Air No.4 Gast Motor Rewind (1125-5-250-A)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125-4-100-ED)
- Coxreels Hose & Cable Reels