Shop All Motorized Hose Reels
Coxreels
Hose Reel 3/4inx175ft, 115V 5000PSI
Mfr # HP1125-5-175-EA
Zoro # G4107419
Free Shipping & Returns
$1,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # HP1125-5-175-EA
- Zoro # G4107419
- UPC # 00674255857780
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Hose Reel 3/4inx175ft,115V 5000PSI |
Description
Hose Reel 3/4inx175ft,115V 5000PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Unit Bearing Motor, Alum, 16W, 120V, CW (SM5811)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MR2502A25AP01, Return Line, 25 micron (ZX-MR2502A25AP01)
- WESTWARD Sanding Backing Pad, 3 In (PN5ZL19012G)
- NSK NSK 6007Z, 6000 Series Single Row Deep Groove Ball Bearing (6007Z)
- COXREELS Elec Hose Reel 3/4inx250ft, 12VDC 5000PSI (HP1125-5-250-E)
- COXREELS Hose Reel 3/4inx250ft, 12VDC 5000PSI (HP1125-5-250-ED)
- COXREELS Compressed Air No.4 Gast Motor Rewind (1125-5-175-A)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-5-100-EA)
- COXREELS Elec Hose Reel 3/4inx200ft, 12VDC 5000PSI (HP1125-5-200-E)
- COXREELS Reel Lp L/H Motor (1125-4-100-A)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-5-200-EA)
- Coxreels Motorized Hose Reels