Shop All Spring Return Hose Reels
Coxreels
Hose Reel, 3/4 in Hose Dia., 35 ft Length, 300 psi
Mfr # SH-N-535
Zoro # G0673779
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/4 in
- Hose Length 35 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # SH-N-535
- Zoro # G0673779
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 35 ft |
Overall Length | 19 1/2 in |
Overall Width | 9 3/8 in |
Overall Height | 25 1/2 in |
Description
Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/4 in, Hose Length 35 ft, Overall Height 25 1/2 in, Overall Length 19 1/2 in, Overall Width 9 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hzrdus Loc Mtr, Splt Ph, TENV, 1/4 HP, T3B (056S17E15501)
- DIXON Series 1-Compact Regulator, 3/8" (R73G-3R)
- TITAN HD Motor Dual Run Cap, 30/7.5 MFD, 440V, Round (PRCFD3075A)
- ENERPAC Reservoir (DA4780900SR)
- COXREELS Hose Reel, T-SS, 1/2 Inch ID, 3/4 Inch OD, 50 ft Hose L (TSHL-N-450-SS)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (P-LP-150-AL)
- COXREELS Combination Air/Water Reel, 3/8 in Hose Dia., 50 ft. Length, 300 psi (C-LPL-350-350)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 300 psi (SLPL-5100)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 60 ft Length, 300 psi (SH-N-360)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (LG-LPL-125)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (49AE03)
- Coxreels Hose & Cable Reels