Shop All Spring Return Hose Reels
Coxreels
Spring Return Fuel Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi
Mfr # SLPF-650
Zoro # G1173859
product price: $1,447.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,447.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SLPF-650
- Zoro # G1173859
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 50 ft |
Overall Length | 26 3/8 in |
Overall Width | 19 5/8 in |
Overall Height | 24 1/2 in |
Description
Spring Return Fuel Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1 in, Hose Length 50 ft, Overall Height 24 1/2 in, Overall Length 26 3/8 in, Overall Width 19 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS JIC Cap Nut (5129X20CF)
- APACHE Apache 98138047 2" x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings (98138047)
- MTD Belt-V A Sec X 90 (954-05027B)
- DAYTON Motor Run Capacitor, 2 MFD, 2-3/4 In. H (2MDV1)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 300 psi (E-LPL-330)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 1,500 psi (TMP-N-575)
- COXREELS Dual Hose Spring Rewind Hose Reel For Oxy-Acetylene: 1/4" I.D., 50' Hose, 200 PSI (SHW-N-150)
- COXREELS DEF Hvy Dty Spring Hose Reel, 3/4"ID, 25ft (SHL-N-525-DF-BBX)
- COXREELS Hose Reel, T, 3/8 Inch ID, 5/8 Inch OD, 50 ft Hose L, Steel (TSH-N-350)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EN-N-350)
- FLEXZILLA Enclosed Plastic Retractable Air Hose Re (L8250FZ)
- Coxreels Spring Return Hose Reels