Shop All Motorized Hose Reels
Coxreels
Hose Reel 1/2inx500ft, 12VDC 5000PSI
Mfr # HP1125-4-500-ED
Zoro # G4107610
product price: $793.99
/ea
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # HP1125-4-500-ED
- Zoro # G4107610
- UPC # 00674255845565
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Hose Reel 1/2inx500ft,12VDC 5000PSI |
Description
Hose Reel 1/2inx500ft,12VDC 5000PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Jaw Cplg Hub, Bore Dia 8 mm, Size MJC19 (MJC19-8-A)
- KRYTOX 8 oz Tube White (GPL-207)
- SKF Spherical Roller Bearing (22226 CCK W33)
- BILLCO Corporation 1/8 in. FPT X 1/8 in. D FPT Galvanized Steel Hex Cap (753288000216)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-100-E)
- COXREELS Electric Dc Explosion Proof Motor Rewind (1185-2024-ED)
- COXREELS Hose Reel, Motorized, 1 in. (F)NPT, 200 ft. (1175-6-200-E-SP)
- COXREELS Electric 115V Ac Explosion Proof Motor (1175-6-200-EA)
- COXREELS No.4 Gast Air Motor Rewind Hose (1185-1524-AB)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-175-E)
- COXREELS Hand Crank SS Hose Reel 3/4inx100ft (1125-5-100-SS)
- Coxreels Motorized Hose Reels