Shop All Motorized Hose Reels
Coxreels
Hose Reel 1/2inx450ft, 115V 5000PSI
Mfr # HP1125-4-450-EA
Zoro # G4107741
product price: $897.99
/ea
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # HP1125-4-450-EA
- Zoro # G4107741
- UPC # 00674255850811
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Hose Reel 1/2inx450ft,115V 5000PSI |
Description
Hose Reel 1/2inx450ft,115V 5000PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 8M, 30 x 1568mm PL, T196 (1568-8M-30)
- SKF SKF 6220RS, Single Row Ball Bearings (6220RS)
- TRITAN Sngl Grv Cast Iron Variable Pitch Sheave, 5/8-in. Bore, Fnshd Bore w/Keyway & Set Screw, 4.15-in. OD (1VP44 X 5/8)
- DAYTON Speed Reducer, C-Face, 56C, 57.5:1 (4Z614)
- COXREELS Dual Hose Electric Ac Explosion Proof (1275-4-100-EA)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125-4-500-ED)
- COXREELS Motor Hybrid Hose Reel 1inx200ft, No.4 (1660-2024-A)
- COXREELS Compressed Air No.4 Gast Motor Rewind (1125-5-250-A)
- COXREELS Elec Hybrid Hose Reel 1inx130ft, 12VDC (1660-2020-E)
- COXREELS Hydraulic Rewind Hose Reel 3/4In. I.D., (1125-5-200-H)
- COXREELS Elec Hybrid Hose Reel 1inx150ft, 12VDC (1660-1324-E)
- Coxreels Motorized Hose Reels