Shop All Motorized Hose Reels
Coxreels
Hose Reel 1/2inx325ft, 12VDC 5000PSI
Mfr # HP1125-4-325-ED
Zoro # G4107839
product price: $859.99
/ea
Free Shipping & Returns
$859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # HP1125-4-325-ED
- Zoro # G4107839
- UPC # 00787392226231
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Hose Reel 1/2inx325ft,12VDC 5000PSI |
Description
Hose Reel 1/2inx325ft,12VDC 5000PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Poly Chain GT Carbon Belts, 8MGT-1280-36 (8MGT-1280-36)
- BANDO L Timing Belt, 525L100G (525L100G)
- ABBOTT RUBBER 1/2 ID X 50 FT: BLUE FORTRESS 300 HOSE (1513-0500-50-A)
- MUTUAL INDUSTRIES MI Standard Backer Rod, 4000 Linear Feet, 1/4" (250-0-0)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125PCL-8-E)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-200-E)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-4-450-EA)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-175-E)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125-4-200-ED)
- COXREELS Hose Reel 3/4inx250ft, 12VDC 5000PSI (HP1125-5-250-ED)
- COXREELS Compressed Air No.4 Gast Motor Rewind (1125-5-175-A)
- Coxreels Hose & Cable Reels