Shop All Hand Crank Hose Reels
Coxreels
Hose Reel, 1195-BUXX, 2 Inch ID, 2 9/16 Inch OD, 50 ft L
Mfr # 1195-932-EAV3-BUXX
Zoro # G111363275
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$3,679.99
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
- Brand Coxreels
- MFR # 1195-932-EAV3-BUXX
- Zoro # G111363275
- Country of Origin United States
- Category Hand Crank Hose Reels
Description
COXREELS 1195 Series hand crank and motor driven hose reels are designed to handle long lengths of large diameter hose for increased volume delivery. Coxreels exclusive low profile outlet riser and open drum design provide a noncrimping, flat smooth hose wrap. The sturdy all welded A frame base provides exceptional strength to handle the extra weight without sacrificing performance, even in demanding mobile applications.
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
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 5.95 in OD (BK62)
- TRITAN QD Bushing, 1.375-in. Bore Dia., 3.1875-in. Outside Dia., 1.3125-in. Length through bore (SDS X 1 3/8)
- SPEEDAIRE Sealing, Nitrile (A109-4180)
- DDS Shaft Seal, 40mm I. D., 52mm O. D., 7mm W (40527TCV)
- COXREELS Stainless Steel Hand Crank Hose Reel (1125-5-100-SP)
- COXREELS Hand Crank Hose Reel, 1/2x225 (117-4-225-DM)
- COXREELS Hose Reel, Hand Crank, 3/8 in (F)NPT, 100ft (112P-3-8)
- COXREELS Hose Reel, Hand Crank, 1 in (F)NPT, 100 ft (1175-6-100-SP)
- COXREELS Hose Reel, Hand Crank, 1" IDx100 ft (1125-6-100)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 200ft (1125P-4-12)
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-1524)
- Coxreels Hand Crank Hose Reels