Shop All Hand Crank Hose Reels
Coxreels
Hose Reel, 1195-BUXX, 2 Inch ID, 2 9/16 Inch OD, 115 ft L
Mfr # 1195-2032-C-BUXX
Zoro # G811363278
product price: $3,093.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$3,093.99
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
- Brand Coxreels
- MFR # 1195-2032-C-BUXX
- Zoro # G811363278
- Country of Origin United States
- Category Hand Crank Hose Reels
Description
COXREELS 1195 Series hand crank and motor driven hose reels are designed to handle long lengths of large diameter hose for increased volume delivery. Coxreels exclusive low profile outlet riser and open drum design provide a noncrimping, flat smooth hose wrap. The sturdy all welded A frame base provides exceptional strength to handle the extra weight without sacrificing performance, even in demanding mobile applications.
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
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 6.6 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF5)
- CALIFORNIA AIR TOOLS Ultra Quiet And Oil-Free 1.0 Hp, 2.0 Gal. Steel Tank Air Compressor (2010SP)
- DART CONTROLS DC Speed Control, 12/24VDC, 3A, NEMA 4/12 (13DVE)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 13.75 in OD (2BK140)
- COXREELS Hose Reel, Hand Crank, 3/4 in (F)NPT, 100ft (117-5-100-SS)
- COXREELS Series Challenger Storage Reel 8 (112Y-8-CM)
- COXREELS Hand Crank Hose Reel 1In. I.D., (1125-6-50)
- COXREELS Hand Crank Hose Reel 1/2inx100ft 5000PSI (HP1125-4-100)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 100ft (1125P-4-6)
- COXREELS Hand Crank Hose Reel, 3/8x150 (112-3-150-CM)
- REELCRAFT Hose Reel, Heavy Duty, Hand Crank Drive (CA33118 M)
- Coxreels Hose & Cable Reels