Shop All Hand Crank Hose Reels
Coxreels
Hose Reel, 1185-BUXX, 1 1/2 Inch ID, 2 1/16 Inch OD, Steel
Mfr # 1185-3328-C-BUXX
Zoro # G311363280
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,054.99
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
- Brand Coxreels
- MFR # 1185-3328-C-BUXX
- Zoro # G311363280
- Country of Origin United States
- Category Hand Crank Hose Reels
Description
COXREELS 1185 Series hand crank and motor driven hose reels are designed to handle long lengths of large diameter hose for increased volume delivery. Coxreels exclusive low profile outlet riser and open drum design provide a noncrimping, flat smooth hose wrap. The sturdy all welded A frame base provides exceptional strength to handle the extra weight without sacrificing performance, even in demanding mobile applications.
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
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (M3461)
- SPEEDAIRE Desiccant Dryer, 5 Stage, 30 CFM (2YNL6)
- D&D Timing Belt, L, 1 x 32.2in PL, T86 (322L100)
- DIXON Watts Standard Regulator, w/Gauge, 1" (R119-08CG)
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-1524)
- COXREELS Hand Crank Hose Reel, 100 ft. Hose Lengt, Overall Width: 12" (112P-3-8)
- COXREELS Hand Crank Hybrid HoseReel 1-1/2inx100ft (1680-2024)
- COXREELS Bevel Geared Crank Hose Reel 1inx100ft (1175-6-100-C)
- COXREELS Hand Crank Hose Reel, 1/2x75 (112-4-75)
- COXREELS Hand Crank Hybrid Hose Reel 1-1/2inx35ft (1680-1120)
- COXREELS Hand Crank Storage Hose Reel, 1inx200ft (1175-6-200-BYXX)
- Coxreels Hand Crank Hose Reels