Shop All Hand Crank Hose Reels
Coxreels
Hose Reel, 1185-BUXX, 1 1/2 Inch ID, 2 1/16 Inch OD, Steel
Mfr # 1185-2528-C-BUXX
Zoro # G511363271
product price: $2,185.29
/ea
Free Shipping & Returns
$2,185.29
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
- Brand Coxreels
- MFR # 1185-2528-C-BUXX
- Zoro # G511363271
- Country of Origin United States
- Category Hand Crank Hose Reels
Description
COXREELS 1185 Series hand crank and motor driven hose reels are designed to handle long lengths of large diameter hose for increased volume delivery. Coxreels exclusive low profile outlet riser and open drum design provide a noncrimping, flat smooth hose wrap. The sturdy all welded A frame base provides exceptional strength to handle the extra weight without sacrificing performance, even in demanding mobile applications.
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
- CONTINENTAL CONTITECH A38 Wrapped V-Belt, 40" Outside Length, 1/2" Top Width, 1 Ribs (A38)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 120, Needle Bearing, 11 Teeth, 1-1/2" Bore (120B11F)
- HYDAC ELF P 3 F 10 W 1.0 Size 3, 10 Micron Filler / Breather (ELF P 3 F 10 W 1.0)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 25 feet Solid Fittings (HR14-025)
- COXREELS Hand Crank Hose Reel, 3/8x150 (112-3-150-CM)
- COXREELS Stainless Steel Hand Crank Hose Reel (1125-5-100-SP)
- COXREELS Bevel Gear Hybrid Less Hose 1-1/2inx50ft (1680-1520-C)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 200ft (1125P-4-12)
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-2528)
- COXREELS Hand Crank Hose Reel, 3/8x100 (112-3-100)
- REELCRAFT Hose Reel, 1/2" dia., 100 ft., 3000 psi (CA32106 M)
- Coxreels Hand Crank Hose Reels