Shop All Hand Crank Hose Reels
Coxreels
Hose Reel, 1185-BUXX, 1 1/2 Inch ID, 2 1/16 Inch OD, Steel
Mfr # 1185-2024-H-BUXX
Zoro # G011363269
product price: $2,561.19
/ea
Free Shipping & Returns
$2,561.19
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
- Brand Coxreels
- MFR # 1185-2024-H-BUXX
- Zoro # G011363269
- Country of Origin United States
- Category Hand Crank Hose Reels
Description
COXREELS 1185 Series hand crank and motor driven hose reels are designed to handle long lengths of large diameter hose for increased volume delivery. Coxreels exclusive low profile outlet riser and open drum design provide a noncrimping, flat smooth hose wrap. The sturdy all welded A frame base provides exceptional strength to handle the extra weight without sacrificing performance, even in demanding mobile applications.
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
- CONTINENTAL CONTITECH B26 Wrapped V-Belt, 29" Outside Length, 21/32" Top Width, 1 Ribs (B26)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 36# of Teeth (35A36)
- MARATHON MOTORS GP Mtr, CS, TEFC, 3/4 HP, 1725 rpm, 56C (5KCR49PN0099X)
- CHIEF Control Valve: 4-Way, Double Acting, 21 Gpm, 3625 PSI, 220851 (220851)
- COXREELS Hand Crank Hose Reel, 1/2x225 (117-4-225)
- COXREELS Hose Reel, Hand Crank, 1/2 In ID x 100 Ft (1125-4-100)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 100ft (1125-4-100-SP)
- COXREELS Hand Crank Storage Hose Reel, 1inx100ft (1175-6-100-BYXX)
- COXREELS Hand Crank Hose Reel, 1x150 (1175-6-150)
- COXREELS Hand Crank Hose Reel, 3/8x50 (112-3-50)
- REELCRAFT Hose Reel, 3/4in. dia., 50 ft., 1000 psi (CA33106 L)
- Coxreels Hand Crank Hose Reels