Shop All Hand Crank Hose Reels
Coxreels
Hose Reel, 1185-BUXX, 1 1/2 Inch ID, 2 1/16 Inch OD, Steel
Mfr # 1185-2024-AB-BUXX
Zoro # G411363272
product price: $2,957.69
/ea
Free Shipping & Returns
$2,957.69
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
- Brand Coxreels
- MFR # 1185-2024-AB-BUXX
- Zoro # G411363272
- Country of Origin United States
- Category Hand Crank Hose Reels
Description
COXREELS 1185 Series hand crank and motor driven hose reels are designed to handle long lengths of large diameter hose for increased volume delivery. Coxreels exclusive low profile outlet riser and open drum design provide a noncrimping, flat smooth hose wrap. The sturdy all welded A frame base provides exceptional strength to handle the extra weight without sacrificing performance, even in demanding mobile applications.
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
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 8 In Stroke (218-303)
- PIX Belt, A/4L, 1/2 x 54 in. OC (A52/4L540)
- CLIMAX METAL PRODUCTS M2C-40 Metric Two-Piece Clamping Collar (M2C-40)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- COXREELS Hand Crank Hose Reel 3/4inx200ft 5000PSI (HP1125-5-200)
- COXREELS Hand Crank Hose Reel 1/2inx100ft 5000PSI (HP1125-4-100)
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-2528)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 200ft (1125-4-200-SP)
- COXREELS Hand Crank Hose Reel, 1x200 (1175-6-200)
- COXREELS Stainless Steel Hand Crank Hose Reel (1125-5-100-SP)
- COXREELS Hose Reel, Hand Crank, 1 in (F)NPT, 100 ft (1175-6-100-SP)
- Coxreels Hand Crank Hose Reels