Shop All Hose Reel Accessories
Coxreels
Hose Assembly 1"IDx25Ft 300PSI, 5096-25
Mfr # 5096-25
Zoro # G6029500
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 5096-25
- Zoro # G6029500
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Hose Assembly 1"IDx25Ft 300PSI,5096-25 |
Description
Hose Assembly 1 In.IDx25Ft 300PSI,5096-25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Dual Run Cap, 80/5 MFD, 440V, Round (PRCFD805A)
- FESTO Round Cylinder DSNU-40-80-P-A (DSNU-40-80-P-A)
- SAFEWAY HYDRAULICS Dust Plug (S44-4)
- NB Flange Bearing, Dia..6250 In, 2.8125 In, Sq (SWK10GWUU)
- COXREELS Steel Spring Locking Cam, 20019 (20019)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (7231-2)
- COXREELS Roller Guide, Bottom, 3-way, 28 in (15364-25)
- COXREELS Roller Guide, Top, 3-way, 28 in (15361-33)
- COXREELS Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet (7475-1)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434)
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-2-SS)
- Coxreels Hose Reel Accessories