Shop All Hand Crank Hose Reels
Coxreels
HandCrank HoseReel, Holds 3/8x100 ft Hose
Mfr # SM12-3-100
Zoro # G4522959
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 100 ft
- Hose Inside Dia. 3/8 in
- Reel Inlet 3/8 in (F)NPT
- Hose Outlet 3/8 in (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SM12-3-100
- Zoro # G4522959
- UPC # 674255821859
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 3/8 in |
Overall Width | 18 1/4 in |
Overall Length | 12 in |
Overall Height | 13 1/2 in |
Hose Outside Dia. | 5/8 in |
Overall Dimensions | 12 in L x 19 in W x 13 1/2 in H |
Swivel Outlet Size | 3/8 in |
Mount Hole Diameter | 1/2 in |
Reel Diameter | 5 1/2 in |
Mount Base Width | 10 1/4 in |
Swivel Inlet Thread Size | 3/8 in |
Handle Length | 3 1/2 in |
Mount Base Height | 4 in |
Swivel Outlet Thread Size | 3/8 in |
Reel Width | 8 in |
Swivel Inlet Size | 3/8 in |
Mounting Hole Center to Center Height | 3 in |
Description
Hand Crank Hose Reel, Drive Type Hand, Overall Height 13 1/2 in, Overall Length 12 in, Overall Width 18 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 58" Outside Length, 1/2" Top Width, 1 Ribs (A56/4L580)
- DAYTON Run Capacitor, 20 MFD, 370V, Oval (2MDW2)
- NACHI 7200 Series Angular Contact Precision Brg, 7212B (7212B)
- EATON AEROQUIP Adpt, MORB-FORB, 9/16-18, 7/16-20, Strt (FF1010-0604S)
- COXREELS Hand Crank Hose Reel, Holds 1/2x125 Hose (SM17-4-125)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 100ft (1125P-4-6)
- COXREELS Bevel Gear Hybrid Less Hose 1-1/2inx50ft (1680-1520-C)
- COXREELS Hand Crank Hose Reel, 100 ft, 1 1/2" ID (1185-2024-BUXX)
- COXREELS Hand Crank Hose Reel, 100 ft. Hose Lengt, Overall Height: 18" (117-4-225-SS)
- COXREELS Hose Reel, Hand Crank, 3/4 In ID x 175 Ft (1125-5-175)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 75 ft (112-4-75-SS)
- Coxreels Hand Crank Hose Reels