Shop All Hand Crank Hose Reels
Coxreels
Hand Crank Hose Reel, 75 ft, 1/2" ID, Blue
Mfr # 112-4-75
Zoro # G004390364
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 75 ft
- Hose Inside Dia. 1/2 in
- Reel Inlet 1/2 in (F)NPT
- Hose Outlet 1/2 in (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 112-4-75
- Zoro # G004390364
- UPC # 674255800229
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 75 ft |
Hose Inside Dia. | 1/2 in |
Overall Width | 22 3/4 in |
Overall Length | 12 in |
Swivel Inlet Size | 1/2 in |
Reel Width | 12 1/2 in |
Mount Base Height | 6 in |
Swivel Outlet Size | 1/2 in |
Mount Hole Diameter | 7/16 in |
Hose Outside Dia. | 7/8 in |
Swivel Outlet Thread Size | 1/2 in |
Overall Dimensions | 12 in L x 22 3/4 in W x 13 in H |
Mounting Hole Center to Center Height | 3 in |
Overall Height | 13 in |
Mounting Hole Center to Center Width | 10 in |
Reel Diameter | 5 1/2 in |
Swivel Inlet Thread Size | 1/2 in |
Mount Base Width | 14 in |
Handle Length | 3 1/2 in |
Description
Hand Crank Hose Reel, Air, Chemical Fluid Transfer, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water, Hose Capacity 75 ft (1/2 in I.D.), 4,000 psi, Overall Height 13 in, Overall Length 12 in, Overall Width 22 3/4 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck No, Hose Reel Type Wall Mount Hose Reel, Swivel Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SB, 20mm ID, Nitrile Rubber (204207SB)
- THOMSON Pillow Block Brg, Bore .750 In, 2.06 In L (SSUFB12)
- BESTORQ BX151 Cogged Belt, 154 in Outside Length, 21/32 in Top Width, 1 Ribs (BX151)
- PARKER Filter, For 4HEP8, 4HER2, 4HER5, Pk4 (4/100-12-BX)
- COXREELS Hand Crank Storage Hose Reel, 3/4inx250ft (1125-5-250-BYXX)
- COXREELS Hand Crank Hose Reel, 3/8x250 (117-3-250)
- COXREELS Hand Crank Hose Reel 1/2inx100ft 5000PSI (HP1125-4-100)
- COXREELS Hand Crank Hybrid Hose Reel 1inx250ft (1660-1528)
- COXREELS Reel L/H Challenger Hand Crank (117-5-100)
- COXREELS Hand Crank Hose Reel, 3/8x150 (112-3-150-CM)
- COXREELS Dual Hose Hand Crank 1/2In. I.D., (1275-4-150-C)
- Coxreels Hand Crank Hose Reels