Shop All Hand Crank Hose Reels
Coxreels
Hand Crank Hose Reel, 75 ft, 1 1/2" ID
Mfr # 1185-1524-BUXX
Zoro # G8520067
product price: $1,094.99
/ea
Free Shipping & Returns
$1,094.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Hand Crank
- Overall Length 24 in
- Swivel Material Nickel Plated Steel
- Overall Width 30 7/8 in
- Overall Height 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1185-1524-BUXX
- Zoro # G8520067
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Overall Length | 24 in |
Overall Width | 30 7/8 in |
Overall Height | 26 in |
Swivel Inlet Size | 1 1/2 in |
Reel Width | 11 1/2 in |
Swivel Inlet Thread Size | 1 1/2 in |
Mount Base Height | 22 1/4 in |
Mounting Hole Center to Center Height | 16 in |
Mounting Hole Center to Center Width | 19 in |
Handle Length | 3 1/2 in |
Overall Dimensions | 24 in L x 30 7/8 in W x 26 in H |
Mount Base Width | 21 in |
Mount Hole Diameter | 1/2 in |
Reel Diameter | 2 1/16 in |
Swivel Outlet Size | 1 1/2 in |
Swivel Outlet Thread Size | 1 1/2 in |
Description
Hand Crank Hose Reel, Air, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown, Water, Hose Capacity 75 ft (1 1/2 in I.D.), 3,000 psi, Overall Height 26 in, Overall Length 24 in, Overall Width 30 7/8 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck Yes, Hose Reel Type Wall Mount Hose Reel, Swivel Material Nickel Plated Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Housing for Model 40335, 20,000 RPM (15363)
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-50-11)
- NB CORPORATION OF AMERICA NB Corp SWS12-AJ 3/4" ID Clearance Adjustable Type Linear Bearing, Stainless Steel (SWS12-AJ)
- DAYTON BX93 Cogged V-Belt, 96" Outside Length, 21/32" Top Width, 1 Ribs (6L290)
- COXREELS Beveled Gear Hand Crank Hose Reel (1195-2032-C)
- COXREELS Hand Crank Hose Reel, 75 ft, 1/2" ID, Blue (112-4-75)
- COXREELS Series Challenger Storage Reel 8 (112Y-8-CM)
- COXREELS HandCrank HoseReel, Holds 3/8x100 ft Hose (SM12-3-100)
- COXREELS Hose Reel, Hand Crank, 1/2 In ID x 100 Ft (1125-4-100)
- COXREELS Offset Hand Crank For 1/2"Id 1125 Series (7459)
- COXREELS Hand Crank Hose Reel, 1x150 (1175-6-150)
- Coxreels Hose & Cable Reels