Shop All Hand Crank Hose Reels
Coxreels
Hand Crank Hose Reel, 3/8x50
Mfr # 112-3-50
Zoro # G5200781
original price:
$220.42
4% off
new price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 50 ft
- Hose Inside Dia. 3/8 in
- Reel Inlet 3/8 in (F)NPT
- Hose Outlet 3/8 in (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 112-3-50
- Zoro # G5200781
- UPC # 674255840591
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 50 ft |
Hose Inside Dia. | 3/8 in |
Overall Length | 12 in |
Overall Width | 6 in |
Overall Height | 13 in |
Hose Outside Dia. | 5/8 in |
Mount Base Height | 6 in |
Overall Dimensions | 12 in L x 6 in W x 13 in H |
Mounting Hole Center to Center Height | 3 in |
Swivel Inlet Thread Size | 3/8 in |
Mount Base Width | 6 in |
Swivel Inlet Size | 3/8 in |
Handle Length | 3 1/2 in |
Swivel Outlet Thread Size | 3/8 in |
Reel Diameter | 5 1/2 in |
Mount Hole Diameter | 7/16 in |
Reel Width | 4 1/2 in |
Swivel Outlet Size | 3/8 in |
Mounting Hole Center to Center Width | 4 in |
Description
Hand Crank Hose Reel, Air, Chemical Fluid Transfer, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water, Hose Capacity 50 ft (3/8 in I.D.), 4,000 psi, Overall Height 13 in, Overall Length 12 in, Overall Width 6 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck No, Hose Reel Type Wall Mount Hose Reel, Swivel Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (31TU29)
- PETROCHEM Aeroal Lubricant, High Temp, Food Grade (FG PURE LUBE)
- DAYTON Motor Dual Run Cap, 35/7.5 MFD, 440V, Round (2MEJ6)
- TITAN PRO Motor Dual Run Cap, 25/7.5 MFD, 370-440V (TRCFD2575)
- COXREELS Reel L/H Challenger Hand Crank (117-5-100)
- COXREELS Hand Crank Hybrid Hose Reel 1inx165ft (1660-1524)
- COXREELS Hand Crank Hose Reel, 3/8x100 (112-3-100-CM)
- COXREELS HandCrank HoseReel, Holds 3/8x100 Ft Hose (SM12-3-100)
- COXREELS Beveled Gear Hand Crank Hose Reel (1195-2032-C)
- COXREELS Hose Reel, Hand Crank, 3/8 in (F)NPT, 100ft (112P-3-8)
- COXREELS Hand Crank Hose Reel, 1x150 (1175-6-150)
- Coxreels Hose & Cable Reels