Shop All Hand Crank Hose Reels
This Product is Discontinued
Coxreels
Hand Crank Hose Reel, 3/8x250 (Discontinued)
Mfr # 117-3-250
Zoro # G4522730
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Included No
- Hose Length 250 ft
- Hose Inside Dia. 3/8 in
- Reel Inlet 3/8 in (F)NPT
- Hose Outlet 3/8 in (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 117-3-250
- Zoro # G4522730
- UPC # 674255800366
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 250 ft |
Hose Inside Dia. | 3/8 in |
Overall Length | 17 in |
Overall Width | 15 1/4 in |
Hose Outside Dia. | 5/8 in |
Overall Height | 18 in |
Details
Hose Included | No |
Reel Inlet | 3/8 in (F)NPT |
Hose Outlet | 3/8 in (M)NPT |
Finish | Powder Coated |
Duty Rating | Medium Duty |
Drive Type | Hand |
Swivel Material | Solid Brass |
Hose Ends | 3/8 in (M)NPT |
Bearings | EPDM Bearings |
Item | Hand Crank Hose Reel |
Housing Material | Steel |
HP | None |
Mounting | Bench, Floor, Truck, Wall |
Max. Temp. Rating | 225 Degrees F |
Seal Type | Nitrile |
Color | Blue |
Application | Air, Water, Oil, Washdown, Pressure Washing, Agricultural Spraying, Chemical Fluid Transfer |
Max. Pressure Rating | 4000 psi |
Description
Hand Crank Hose Reel, Drive Type Hand, Overall Height 18 in, Overall Length 17 in, Overall Width 15 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.