Shop All Hand Crank Hose Reels
Coxreels
Hand Crank Hose Reel, 3/8x150
Mfr # 112-3-150
Zoro # G4967873
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 150 ft
- Hose Inside Dia. 3/8 in
- Reel Inlet 3/8 in (F)NPT
- Hose Outlet 3/8 in (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 112-3-150
- Zoro # G4967873
- UPC # 674255800113
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 150 ft |
Hose Inside Dia. | 3/8 in |
Hose Outside Dia. | 5/8 in |
Overall Length | 12 in |
Overall Width | 14 in |
Overall Height | 13 in |
Mount Base Width | 14 in |
Mounting Hole Center to Center Width | 10 in |
Swivel Outlet Size | 3/8 in |
Mount Hole Diameter | 7/16 in |
Swivel Inlet Thread Size | 3/8 in |
Reel Diameter | 5 1/2 in |
Swivel Outlet Thread Size | 3/8 in |
Swivel Inlet Size | 3/8 in |
Mounting Hole Center to Center Height | 3 in |
Overall Dimensions | 12 in L x 14 in W x 13 in H |
Mount Base Height | 6 in |
Reel Width | 12 1/2 in |
Handle Length | 3 1/2 in |
Description
Hand Crank Hose Reel, Air, Chemical Fluid Transfer, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water, Hose Capacity 150 ft (3/8 in I.D.), 4,000 psi, Overall Height 13 in, Overall Length 12 in, Overall Width 14 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck No, Hose Reel Type Wall Mount Hose Reel, Swivel Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L450 45" Outside Length, 1/2" Top Width, 1 Ribs (4L450-2)
- ZERUST Zerust VC2-2 VCI Vapor Capsule, 10, PK10 (375-M-00003)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-5/8-12, 1-7/8-12, El (2062-24-20S)
- ENERPAC A10, 5 ton RC Cylinder Attachment, Threaded Connector (A10)
- COXREELS Hose Reel, Hand Crank, 1/2 In ID x 325 Ft (1125-4-325)
- COXREELS Hand Crank Hose Reel, 50 ft, 1 1/2" ID (1185-1124-BUXX)
- COXREELS Hand Crank Hose Reel, 1x150 (1175-6-150)
- COXREELS Hose Reel, Hand Crank, 3/4 In ID x 175 Ft (1125-5-175)
- COXREELS Vacuum Hand Crank Reel, 1-1/2In. X (V-117-850)
- COXREELS Hand Crank Hybrid Hose Reel 1inx165ft (1660-1524)
- COXREELS Hand Crank Hose Reel, 3/8x100 (112-3-100)
- Coxreels Hose & Cable Reels