Shop All Hand Crank Hose Reels
Coxreels
Hand Crank Hose Reel, 3/8x150
Mfr # 112-3-150-CM
Zoro # G8480787
original price:
$319.97
5% off
new price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 150 ft
- Hose Inside Dia. 3/8 in
- Reel Inlet 3/8 in (F)NPT
- Hose Outlet 3/8 in (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 112-3-150-CM
- Zoro # G8480787
- UPC # 674255800137
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 150 ft |
Hose Inside Dia. | 3/8 in |
Overall Width | 23 in |
Overall Height | 14 3/4 in |
Hose Outside Dia. | 5/8 in |
Overall Length | 13 1/8 in |
Mount Base Height | 10 1/2 in |
Handle Length | 3 1/2 in |
Swivel Inlet Size | 3/8 in |
Swivel Outlet Thread Size | 3/8 in |
Swivel Outlet Size | 3/8 in |
Reel Width | 12 1/2 in |
Overall Dimensions | 13 1/8 in L x 23 in W x 14 3/4 in H |
Mounting Hole Center to Center Height | 3 in |
Reel Diameter | 5 1/2 in |
Swivel Inlet Thread Size | 3/8 in |
Mount Base Width | 16 in |
Description
Hand Crank Hose Reel, Air, Chemical Fluid Transfer, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water, Hose Capacity 150 ft (3/8 in I.D.), 4,000 psi, Overall Height 14 3/4 in, Overall Length 13 1/8 in, Overall Width 23 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Cart, Reel Color Blue, Includes Gooseneck No, Hose Reel Type Caddy Mount Hose Reel, Swivel Material Brass, Swivel Outlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC BU Washer (B1006564)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 3/4-16, Strt (202702-12-8S)
- FUJI ELECTRIC Regenerative Blower, 0.51 HP, 56 CFM (VFC300P-5T)
- SOLBERG Intake Filter, 12 Flange, 4700 Max CFM (FT-485P-1200F)
- COXREELS Hand Crank Hose Reel 1In. I.D., (1125-6-35)
- COXREELS Hand Crank Hose Reel, 75 ft, 1/2" ID, Blue (112-4-75)
- COXREELS Hand Crank Hose Reel 1In. I.D., (1125-6-50)
- COXREELS Bevel Gear Crank Hybrid Less Hose 200ft (1660-2820-C)
- COXREELS Hand Crank Storage Hose Reel, Multi-Cap (1125-4-325-BYXX)
- COXREELS Hand Crank Hybrid Hose Reel 1inx165ft (1660-1524)
- COXREELS Vacuum Hand Crank Reel, 1-1/2In. X (V-117-850)
- Coxreels Hose & Cable Reels