Shop All Hand Crank Hose Reels
Coxreels
Hand Crank Hose Reel, 3/8x150
Mfr # 112-3-150-CM
Zoro # G4522907
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 150 ft
- Hose Inside Dia. 3/8 in
- Reel Inlet 3/8 in (F)NPT
- Hose Outlet 3/8 in (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 112-3-150-CM
- Zoro # G4522907
- UPC # 674255800137
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 150 ft |
Hose Inside Dia. | 3/8 in |
Overall Height | 13 3/4 in |
Overall Length | 13 in |
Hose Outside Dia. | 5/8 in |
Overall Width | 22 7/8 in |
Mount Base Height | 10 1/2 in |
Reel Diameter | 5 1/2 in |
Mounting Hole Center to Center Height | 3 in |
Swivel Outlet Size | 3/8 in |
Mount Base Width | 16 in |
Swivel Inlet Thread Size | 3/8 in |
Swivel Outlet Thread Size | 3/8 in |
Swivel Inlet Size | 3/8 in |
Overall Dimensions | 13 1/8 in L x 23 in W x 14 3/4 in H |
Handle Length | 3 1/2 in |
Reel Width | 12 1/2 in |
Description
Hand Crank Hose Reel, Drive Type Hand, Overall Height 13 3/4 in, Overall Length 13 in, Overall Width 22 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 90S Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984005)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 1, PK3 (CB141708)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 30 # of Teeth (40BS30H X 1 1/4)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-12-12)
- COXREELS Hand Crank Hose Reel, 50 ft, 1 1/2" ID (1185-1124-BUXX)
- COXREELS Dual Hose Hand Crank 1/2In. I.D., (1275-4-150-C)
- COXREELS Hand Crank Hybrid Hose Reel 1inx200ft (1660-2024)
- COXREELS Hand Crank Hose Reel, 1/2x225 (117-4-225-DM)
- COXREELS Hand Crank Hose Reel, 3/8x150 (112-3-150-CM)
- COXREELS Hand Crank Hose Reel, 1-1/2x100 (1185-2024)
- COXREELS Hose Reel, Hand Crank, 3/4 In ID x 175 Ft (1125-5-175)
- Coxreels Hand Crank Hose Reels