Shop All Hand Crank Hose Reels
Coxreels
Hand Crank Hose Reel, 3/8x100
Mfr # 112-3-100-CM
Zoro # G7462411
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 100 ft
- Hose Inside Dia. 3/8 in
- Reel Inlet 3/8 in (F)NPT
- Hose Outlet 3/8 in (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 112-3-100-CM
- Zoro # G7462411
- UPC # 674255800069
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 3/8 in |
Overall Height | 14 3/4 in |
Overall Length | 13 1/8 in |
Hose Outside Dia. | 5/8 in |
Overall Width | 18 1/2 in |
Mount Base Height | 10 5/8 in |
Swivel Outlet Size | 3/8 in |
Swivel Inlet Thread Size | 3/8 in |
Swivel Inlet Size | 3/8 in |
Overall Dimensions | 13 1/8 in L x 18 1/2 in W x 14 3/4 in H |
Handle Length | 3 1/2 in |
Reel Width | 8 in |
Reel Diameter | 5 1/2 in |
Mounting Hole Center to Center Height | 3 in |
Mount Base Width | 11 1/2 in |
Swivel Outlet Thread Size | 3/8 in |
Description
Hand Crank Hose Reel, Air, Chemical Fluid Transfer, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water, Hose Capacity 100 ft (3/8 in I.D.), 4,000 psi, Overall Height 14 3/4 in, Overall Length 13 1/8 in, Overall Width 18 1/2 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Cart, Reel Color Blue, Includes Gooseneck No, Hose Reel Type Caddy Mount Hose Reel, Swivel Material Brass, Swivel Outlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291LS-10)
- GATES Hydraulic Adapter-Sae To Sae, G60490-1212 (G60490-1212)
- SKF SKF-6301 2Z, Single Row Ball Brgs, 6301 2Z (6301 2Z)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A008)
- COXREELS Hand Crank Hose Reel, 100 ft. Hose Lengt, Overall Width: 12" (112P-3-8)
- COXREELS Hand Crank Hose Reel 1/2In. I.D., (1125-4-450)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 75 ft (112-4-75-SS)
- COXREELS Hand Crank Hose Reel, 1-1/2x50 (1185-1124)
- COXREELS Hand Crank Hose Reel, 1x200 (1175-6-200)
- COXREELS Hand Crank Hybrid Hose Reel 1inx165ft (1660-1524)
- REELCRAFT Reel, Hose, 3000 PSI (CA32112 M)
- Coxreels Hand Crank Hose Reels