Shop All Hand Crank Hose Reels
Coxreels
Hand Crank Hose Reel 3/8In. I.D.,
Mfr # 117-3-400
Zoro # G1167656
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17 in
- Drive Type Hand Crank
- Swivel Material Brass
- Overall Height 18 in
- Overall Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 117-3-400
- Zoro # G1167656
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Overall Length | 17 in |
Overall Height | 18 in |
Overall Width | 14 in |
Mount Hole Diameter | 7/16 in |
Swivel Inlet Size | 3/8 in |
Mounting Hole Center to Center Width | 10 in |
Mount Base Width | 14 in |
Reel Width | 12 1/2 in |
Swivel Inlet Thread Size | 3/8 in |
Mounting Hole Center to Center Height | 3 in |
Swivel Outlet Size | 3/8 in |
Mount Base Height | 6 in |
Overall Dimensions | 17 in L x 14 in W x 18 in H |
Handle Length | 3 1/2 in |
Reel Diameter | 17 in |
Swivel Outlet Thread Size | 3/8 in |
Description
Hand Crank Hose Reel, Air, Chemical Fluid Transfer, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water, Hose Capacity 100 ft (3/8 in I.D.), 4,000 psi, Overall Height 18 in, Overall Length 17 in, Overall Width 14 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck No, Hose Reel Type Wall Mount Hose Reel, Swivel Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2/B118 Banded V-Belt, 121" Outside Length, 21/32" Top Width, 2 Ribs (54TY06)
- EATON AEROQUIP Hose, Hydraulic (FC300-08-25)
- SMITH BEARING Metric Need Bearing Cam Follower, MCRV-35-S (MCRV-35-S)
- BESSEY Induction Bearing Heater, 18 in H (EBH203)
- COXREELS Reel Lp L/H Hand Rwd (1175-6-100)
- COXREELS Hand Crank Hose Reel, 1/2x225 (117-4-225-CM)
- COXREELS Vacuum Hand Crank Reel, 1-1/2In. X (V-117-850)
- COXREELS Hand Crank Hybrid HoseReel 1-1/2inx100ft (1680-2024)
- COXREELS HandCrank HoseReel, Holds 3/8x100 ft Hose (SM12-3-100)
- COXREELS Reel Lp L/H Hand Rwd (1125-5-50)
- COXREELS Hand Crank Hose Reel, 3/8x150 (112-3-150)
- Coxreels Hand Crank Hose Reels