Shop All Hand Crank Hose Reels
Coxreels
Hand Crank Hose Reel, 250 ft, 1 1/2" ID
Mfr # 1185-3328-BUXX
Zoro # G8520182
product price: $1,348.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,348.99
Free 30-Day Returns
Key Features
- Overall Width 48 3/8 in
- Overall Length 28 in
- Swivel Material Nickel Plated Steel
- Overall Height 20 in
- Includes Locking Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1185-3328-BUXX
- Zoro # G8520182
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Overall Width | 48 3/8 in |
Overall Length | 28 in |
Overall Height | 20 in |
Handle Length | 3 1/2 in |
Mount Base Width | 38 1/2 in |
Mounting Hole Center to Center Width | 36 1/2 in |
Swivel Outlet Size | 1 1/2 in |
Reel Width | 38 1/2 in |
Mount Hole Diameter | 1/2 in |
Reel Diameter | 10 1/2 in |
Mount Base Height | 24 1/2 in |
Mounting Hole Center to Center Height | 18 1/2 in |
Overall Dimensions | 28 in L x 48 3/8 in W x 20 in H |
Swivel Inlet Size | 1 1/2 in |
Swivel Inlet Thread Size | 1 1/2 in |
Swivel Outlet Thread Size | 1 1/2 in |
Description
Hand Crank Hose Reel, Air, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown, Water, Hose Capacity 250 ft (1 1/2 in I.D.), 3,000 psi, Overall Height 20 in, Overall Length 28 in, Overall Width 48 3/8 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck Yes, Hose Reel Type Wall Mount Hose Reel, Swivel Material Nickel Plated Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6000 2RSH/VL256 64F, Single Row Ball Bearings (6000 2RSH/VL256 64F)
- WESTWARD Gear Oil Pump, Hand Op, 5 Gal, Out Size 3/8 (5TCU8)
- GATES 787 mm Outside Length, 10 mm Top Width, 1 Ribs (3L310K)
- CHICAGO RAWHIDE Small Bore Seals, #16816 (16816)
- COXREELS Bevel Gear Crank Hybrid Less Hose 200ft (1660-2820-C)
- COXREELS Beveled Gear Hand Crank Hose Reel (1195-2032-C)
- COXREELS Hand Crank Hose Reel, 1x150 (1175-6-150)
- COXREELS Reel Lp L/H Hand Rwd (1175-6-100)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 200ft (1125P-4-12)
- COXREELS Hand Crank Hose Reel, 3/8x150 (112-3-150-CM)
- COXREELS Hand Crank Hose Reel 3/4inx250ft 5000PSI (HP1125-5-250)
- Coxreels Hand Crank Hose Reels