Shop All Hand Crank Hose Reels
Coxreels
Hand Crank Hose Reel, 1x150
Mfr # 1175-6-150
Zoro # G4522931
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hose Included No
- Hose Length 150 ft
- Hose Inside Dia. 1 in
- Reel Inlet 1 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1175-6-150
- Zoro # G4522931
- UPC # 674255826588
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 150 ft |
Hose Inside Dia. | 1 in |
Overall Length | 24 in |
Overall Height | 26 1/4 in |
Hose Outside Dia. | 1 7/16 in |
Overall Width | 32 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Hose Included | No |
Reel Inlet | 1 in (F)NPT |
Hose Outlet | 1 in (M)NPT |
Finish | Powder Coated |
Duty Rating | Heavy Duty |
Drive Type | Hand |
Application | Air, Water, Oil, High Flow Watering, Chemical Fluid Transfer, Fire Suppression, Lubricant Dispensing |
Bearings | Permanently Lubricated |
Color | Blue |
Housing Material | Steel |
Item | Hand Crank Hose Reel |
Max. Pressure Rating | 3000 psi |
Hose Ends | 1 in (M)NPT |
Swivel Material | Nickel Plated Steel |
HP | None |
Seal Type | Aflas |
Mounting | Bench, Floor, Truck, Wall |
Description
Hand Crank Hose Reel, Drive Type Hand, Overall Height 26 1/4 in, Overall Length 24 in, Overall Width 32 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1-3/4" Bore (UCPX-1.3/4M)
- LEGACY Flexzilla 36" Grease Hose 3/16" MNPT Spring Guard (L2925FZSP)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (HSQ1072)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (MP-N-450)
- COXREELS Hand Crank Hose Reel, 100 ft. Hose Lengt, Overall Height: 18" (117-4-225-SS)
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-3324)
- COXREELS Hose Reel, Hand Crank, 1/2 In ID x 325 Ft (1125-4-325)
- COXREELS Hand Crank Hybrid Hose Reel 1inx200ft (1660-2024)
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-2528)
- COXREELS Vacuum Hand Crank Reel, 1-1/2In. X (V-117-850)
- COXREELS Hand Crank Hose Reel, 3/8x150 (112-3-150-CM)
- Coxreels Hand Crank Hose Reels