Shop All Hand Crank Hose Reels
Coxreels
Hand Crank Hose Reel 1In. I.D.,
Mfr # 1175-6-125
Zoro # G1167671
original price:
$671.79
12% off
new price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Hand Crank
- Overall Width 30 1/8 in
- Swivel Material Nickel Plated Steel
- Includes Locking Pin
- Overall Height 26 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1175-6-125
- Zoro # G1167671
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Overall Width | 30 1/8 in |
Overall Height | 26 1/8 in |
Overall Length | 24 in |
Swivel Outlet Thread Size | 1 in |
Mount Hole Diameter | 1/2 in |
Mount Base Width | 19 in |
Mounting Hole Center to Center Width | 17 in |
Swivel Inlet Size | 1 in |
Mount Base Height | 20 1/8 in |
Swivel Outlet Size | 1 in |
Handle Length | 3 1/2 in |
Mounting Hole Center to Center Height | 13 3/4 in |
Overall Dimensions | 24 in L x 30 1/8 in W x 26 1/8 in H |
Swivel Inlet Thread Size | 1 in |
Reel Width | 13 1/2 in |
Reel Diameter | 24 in |
Description
Hand Crank Hose Reel, Air, Bulk Liquid Handling, Chemical Fluid Transfer, Fire Booster Hose, Hydro Seeding, Oil/Lubrication, Pest Control, Spraying Operation, Washdown, Water, Hose Capacity 125 ft (1 in I.D.), 3,000 psi, Overall Height 26 1/8 in, Overall Length 24 in, Overall Width 30 1/8 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI3245SMXVST10, Pressure Line, 10 micron, Outside-In (MF0061075)
- CENTURY Condenser Fan Motor, 1/4 HP, 825 rpm, 1-Ph (FE1028SU)
- DIXON Preformed Band Clamp K SS, 3" (KS12)
- POWERDRIVE Idler Sprocket, Needle, ANSI 60 (HN60B17)
- COXREELS Hand Crank Hose Reel 1In. I.D., (1125-6-35)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 100ft (1125P-4-6)
- COXREELS Hand Crank Hose Reel, 50 ft, 1 1/2" ID (1185-1124-BUXX)
- COXREELS Hand Crank Hose Reel, 3/8x250 (117-3-250)
- COXREELS Hand Crank Hose Reel, 1x200 (1175-6-200)
- COXREELS Reel Lp L/H Hand Rwd (1125-5-250)
- COXREELS Hose Reel, Hand Crank, 1 in (F)NPT, 100 ft (1175-6-100-SP)
- Coxreels Hose & Cable Reels