Shop All Hand Crank Hose Reels
Coxreels
Hand Crank Hose Reel 1In. I.D.,
Mfr # 1125-6-50
Zoro # G1167209
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 50 ft
- Hose Inside Dia. 1 in
- Reel Inlet 1 in (F)NPT
- Overall Height 18 1/2 in
- Overall Length 17 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1125-6-50
- Zoro # G1167209
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 50 ft |
Hose Inside Dia. | 1 in |
Overall Height | 18 1/2 in |
Overall Length | 17 5/8 in |
Overall Width | 32 in |
Overall Dimensions | 17 5/8 in L x 32 in W x 18 1/2 in H |
Swivel Outlet Size | 1 in |
Handle Length | 3 1/2 in |
Swivel Inlet Size | 1 in |
Swivel Outlet Thread Size | 1 in |
Mounting Hole Center to Center Height | 10 in |
Reel Width | 15 1/2 in |
Mount Base Height | 20 3/8 in |
Mounting Hole Center to Center Width | 13 3/8 in |
Reel Diameter | 17 5/8 in |
Mount Hole Diameter | 1/2 in |
Swivel Inlet Thread Size | 1 in |
Mount Base Width | 15 3/8 in |
Description
Hand Crank Hose Reel, Air, Chemical Fluid Transfer, Fire Booster Hose, Hydro Seeding, Oil/Lubrication, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water, Hose Capacity 50 ft (1 in I.D.), 3,000 psi, Overall Height 18 1/2 in, Overall Length 17 5/8 in, Overall Width 32 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson Compact Lubricator, 1/2", Clear (L16-04A)
- 80/20 Linear Bearing, 5.500 In W, 6.000 In L (6534)
- GLOBAL G2SC-193-B Two-Piece Clamping Collar (G2SC-193-B)
- BESTORQ Aftermarket MTD 754-0142 Replacement Belt, 3LK310 (3LK310)
- COXREELS Hand Crank Hose Reel, 3/8x50 (112-3-50)
- COXREELS Hand Crank Hose Reel, 1-1/2x50 (1185-1124)
- COXREELS Beveled Gear Hand Crank Hose Reel (1195-2032-C)
- COXREELS Hand Crank Hose Reel, 1/2x225 (117-4-225)
- COXREELS Hand Crank Hose Reel, 3/8x250 (117-3-250)
- COXREELS Hose Reel, Hand Crank, 1 in (F)NPT, 100 ft (1175-6-100-SP)
- COXREELS Hand Crank Hose Reel 1/2inx200ft 5000PSI (HP1125-4-200)
- Coxreels Hand Crank Hose Reels