Shop All Hand Crank Hose Reels
Coxreels
Hand Crank Hose Reel, 150 ft, 1 1/2" ID
Mfr # 1185-2528-BUXX
Zoro # G8520252
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,284.99
Free 30-Day Returns
Key Features
- Includes Locking Pin
- Overall Length 28 in
- Overall Width 40 3/8 in
- Swivel Material Nickel Plated Steel
- Overall Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 1185-2528-BUXX
- Zoro # G8520252
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Overall Length | 28 in |
Overall Width | 40 3/8 in |
Overall Height | 30 in |
Reel Diameter | 10 1/2 in |
Handle Length | 3 1/2 in |
Swivel Outlet Size | 1 1/2 in |
Overall Dimensions | 28 in L x 40 3/8 in W x 30 in H |
Mounting Hole Center to Center Height | 18 1/2 in |
Mount Hole Diameter | 1/2 in |
Swivel Inlet Size | 1 1/2 in |
Swivel Inlet Thread Size | 1 1/2 in |
Mount Base Height | 24 1/2 in |
Mounting Hole Center to Center Width | 28 1/2 in |
Mount Base Width | 30 1/2 in |
Swivel Outlet Thread Size | 1 1/2 in |
Reel Width | 30 1/2 in |
Description
Hand Crank Hose Reel, Air, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown, Water, Hose Capacity 150 ft (1 1/2 in I.D.), 3,000 psi, Overall Height 30 in, Overall Length 28 in, Overall Width 40 3/8 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck Yes, Hose Reel Type Wall Mount Hose Reel, Swivel Material Nickel Plated Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Straight-Thru SS303 Socket, 1/8" FPT (12FSS)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-1/16", PK100 (10100035-100)
- FESTO Silencer U-3/8 (U-3/8)
- IGUS Sleeve Bearing, 1 IDx1/2 In L, PK3 (GSI-1618-08)
- COXREELS Hand Crank Hose Reel, 3/8x250 (117-3-250)
- COXREELS Hand Crank Hose Reel 3/4inx175ft 5000PSI (HP1125-5-175)
- COXREELS Beveled Gear Hand Crank Hose Reel (1185-2024-C)
- COXREELS Hand Crank Hybrid Hose Reel 1-1/2inx35ft (1680-1120)
- COXREELS Hand Crank Hose Reel, 3/8x200 (117-3-200-DM)
- COXREELS Hand Crank Hybrid Hose Reel 1inx250ft (1660-1528)
- COXREELS Hand Crank Hose Reel, 1/2x225 (117-4-225)
- Coxreels Hose & Cable Reels