Shop All Hand Crank Hose Reels
Coxreels
Hand Crank Hose Reel, 1/2x75
Mfr # 112-4-75
Zoro # G5200806
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 75 ft
- Hose Inside Dia. 1/2 in
- Reel Inlet 1/2 in (F)NPT
- Hose Outlet 1/2 in (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 112-4-75
- Zoro # G5200806
- UPC # 674255800229
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 75 ft |
Hose Inside Dia. | 1/2 in |
Hose Outside Dia. | 7/8 in |
Overall Width | 20 in |
Overall Length | 12 in |
Overall Height | 13 in |
Mounting Hole Center to Center Height | 3 in |
Overall Dimensions | 12 in L x 22 3/4 in W x 13 in H |
Swivel Outlet Size | 1/2 in |
Swivel Inlet Thread Size | 1/2 in |
Reel Diameter | 5 1/2 in |
Swivel Outlet Thread Size | 1/2 in |
Reel Width | 12 1/2 in |
Handle Length | 3 1/2 in |
Mounting Hole Center to Center Width | 10 in |
Swivel Inlet Size | 1/2 in |
Mount Base Width | 14 in |
Mount Hole Diameter | 7/16 in |
Mount Base Height | 6 in |
Description
Hand Crank Hose Reel, Drive Type Hand, Overall Height 13 in, Overall Length 12 in, Overall Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight 3/8 in Hose I.D, 3/8"-18 Thread (707001-0606)
- DDS Shaft Seal, 55 x 75 x 12 mm., TC, Nitrile Rubber (557512TC)
- ENERPAC WR5, 1.00 Ton, Hydraulic Wedgie and Spread Cylinder, 3.7 in Maximum Spread (WR5)
- SKF SKF 6215 2Z, Single Row Ball Bearings (6215 2Z)
- COXREELS Hand Crank Hose Reel 3/4inx250ft 5000PSI (HP1125-5-250)
- COXREELS Hand Crank Hybrid Hose Reel 1inx250ft (1660-1528)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 100ft (1125P-4-6)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 200ft (1125-4-200-SP)
- COXREELS Hand Crank Hose Reel, 75 ft, 1/2" ID, Blue (112-4-75)
- COXREELS Hand Crank Hose Reel, 100 ft, 1 1/2" ID (1185-2024-BUXX)
- COXREELS Hand Crank Hose Reel, 1/2x225 (117-4-225-CM)
- Coxreels Hand Crank Hose Reels