Shop All Hand Crank Hose Reels
Coxreels
Hand Crank Hose Reel, 1/2x225
Mfr # 117-4-225
Zoro # G7448402
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 225 ft
- Hose Inside Dia. 1/2 in
- Reel Inlet 1/2 in (F)NPT
- Hose Outlet 1/2 in (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 117-4-225
- Zoro # G7448402
- UPC # 674255800465
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 225 ft |
Hose Inside Dia. | 1/2 in |
Overall Height | 18 in |
Hose Outside Dia. | 7/8 in |
Overall Width | 22 3/4 in |
Overall Length | 17 in |
Overall Dimensions | 17 in L x 22 3/4 in W x 18 in H |
Swivel Inlet Size | 1/2 in |
Mount Hole Diameter | 7/16 in |
Mounting Hole Center to Center Width | 10 in |
Reel Diameter | 5 1/2 in |
Mount Base Height | 6 in |
Handle Length | 3 1/2 in |
Swivel Outlet Thread Size | 1/2 in |
Reel Width | 12 1/2 in |
Swivel Outlet Size | 1/2 in |
Mount Base Width | 14 in |
Swivel Inlet Thread Size | 1/2 in |
Mounting Hole Center to Center Height | 3 in |
Description
Hand Crank Hose Reel, Air, Chemical Fluid Transfer, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water, Hose Capacity 225 ft (1/2 in I.D.), 4,000 psi, Overall Height 18 in, Overall Length 17 in, Overall Width 22 3/4 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck No, Hose Reel Type Wall Mount Hose Reel, Swivel Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Sandwch Dual Air Regulator, 150 psi, 115F (081RD100J000000)
- FESTO Push-In Connector QS-10-6 (QS-10-6)
- SMC Regulator, Standard, 1/2" RC Ports (AR40-04-B)
- DIAMOND D Brush Seater, 4-3/4" L x 2" W x 1" H (BRSRX17FS)
- COXREELS Hand Crank Hose Reel, 1-1/2x100 (1185-2024)
- COXREELS Hand Crank Hose Reel, 3/8x150 (112-3-150)
- COXREELS Hose Reel, Hand Crank, 3/4 In ID x 175 Ft (1125-5-175)
- COXREELS Hand Crank Hose Reel 3/8In. I.D., (117-3-550)
- COXREELS Stainless Steel Hand Crank Hose Reel (1125-5-100-SP)
- COXREELS Hand Crank Hose Reel, Holds 1/2x125 Hose (SM17-4-125)
- REELCRAFT Hose Reel, 1/2in. dia., 325 ft., 3000 psi (CA32118 M)
- Coxreels Hand Crank Hose Reels