Shop All Hand Crank Hose Reels
Coxreels
Hand Crank Hose Reel 1/2In. I.D.,
Mfr # 117-4-350
Zoro # G1165650
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17 in
- Swivel Material Brass
- Drive Type Hand Crank
- Overall Height 18 in
- Overall Width 28 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 117-4-350
- Zoro # G1165650
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Overall Length | 17 in |
Overall Height | 18 in |
Overall Width | 28 1/4 in |
Mount Base Height | 6 in |
Swivel Inlet Thread Size | 1/2 in |
Reel Width | 18 in |
Mount Base Width | 19 1/2 in |
Mounting Hole Center to Center Height | 3 in |
Mount Hole Diameter | 7/16 in |
Swivel Outlet Size | 1/2 in |
Reel Diameter | 17 in |
Swivel Outlet Thread Size | 1/2 in |
Mounting Hole Center to Center Width | 15 1/2 in |
Overall Dimensions | 17 in L x 28 1/4 in W x 18 in H |
Swivel Inlet Size | 1/2 in |
Handle Length | 3 1/2 in |
Description
Hand Crank Hose Reel, Air, Chemical Fluid Transfer, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water, Hose Capacity 350 ft (1/2 in I.D.), 4,000 psi, Overall Height 18 in, Overall Length 17 in, Overall Width 28 1/4 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck No, Hose Reel Type Wall Mount Hose Reel, Swivel Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, Tee, 2.72In (2092-12-12S)
- TRITAN Ball Thrust, Banded, 3in.Bore, 4.719in.OD (D40)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SCM-200 (F4B-SCM-200)
- COXREELS Hand Crank Hose Reel, 1-1/2x50 (1185-1124)
- COXREELS Hand Crank Storage Hose Reel, 3/4inx250ft (1125-5-250-BYXX)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 200ft (1125P-4-12)
- COXREELS Hand Crank Hose Reel, 75 ft, 1/2" ID, Blue (112-4-75)
- COXREELS Beveled Gear Hand Crank Hose Reel (1195-2032-C)
- COXREELS Hand Crank Hose Reel, 3/8x250 (117-3-250)
- COXREELS Hand Crank Hose Reel, 1/2x225 (117-4-225-CM)
- Coxreels Hand Crank Hose Reels