Shop All Hand Crank Hose Reels
Coxreels
Hand Crank Hose Reel, 100 ft, 1 1/2" ID
Mfr # 1185-2024-BUXX
Zoro # G8519692
product price: $1,140.99
/ea
Free Shipping & Returns
$1,140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 26 in
- Overall Width 35 3/8 in
- Drive Type Hand Crank
- Overall Length 24 in
- Swivel Material Nickel Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1185-2024-BUXX
- Zoro # G8519692
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Overall Height | 26 in |
Overall Width | 35 3/8 in |
Overall Length | 24 in |
Swivel Outlet Size | 1 1/2 in |
Swivel Inlet Size | 1 1/2 in |
Mounting Hole Center to Center Height | 16 in |
Mount Base Width | 25 1/2 in |
Mounting Hole Center to Center Width | 23 1/2 in |
Handle Length | 3 1/2 in |
Mount Hole Diameter | 1/2 in |
Overall Dimensions | 24 in L x 35 3/8 in W x 26 in H |
Reel Diameter | 10 1/2 in |
Swivel Inlet Thread Size | 1 1/2 in |
Reel Width | 25 1/2 in |
Mount Base Height | 22 1/4 in |
Swivel Outlet Thread Size | 1 1/2 in |
Description
Hand Crank Hose Reel, Air, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown, Water, Hose Capacity 100 ft (1 1/2 in I.D.), 3,000 psi, Overall Height 26 in, Overall Length 24 in, Overall Width 35 3/8 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck Yes, Hose Reel Type Wall Mount Hose Reel, Swivel Material Nickel Plated Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Anti-Oxidant, 4 oz Squeeze Bottle (30-026)
- GENERAL 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 10Mm Id X 26Mm Od X 8Mm W; Shielded (6000ZZ)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (BPN252F)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/230V AC Voltage, 3,450 Nameplate RPM (5KC33FN31)
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-3324)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 200ft (1125P-4-12)
- COXREELS Hand Crank Hose Reel, 3/8x50 (112-3-50)
- COXREELS Swivel Mount Hand Crank Hose Reel (SM17-3-250)
- COXREELS Hand Crank Hose Reel, 1/2x225 (117-4-225)
- COXREELS Series Challenger Storage Reel 8 (112Y-8-CM)
- REELCRAFT Hose Reel, 3/8 In ID x 140 Ft, 4500 PSI (CA38106 M)
- Coxreels Hand Crank Hose Reels