Shop All Hand Crank Hose Reels
Coxreels
Hand Crank Hose Reel, 1-1/2x100
Mfr # 1185-2024
Zoro # G5199494
product price: $734.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 100 ft
- Hose Inside Dia. 1 1/2 in
- Reel Inlet 1-1/2 in (F)NPT
- Hose Outlet 1-1/2 in (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1185-2024
- Zoro # G5199494
- UPC # 674255833579
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 1 1/2 in |
Overall Height | 26 in |
Overall Length | 24 in |
Hose Outside Dia. | 2 1/16 in |
Overall Width | 33 1/2 in |
Reel Diameter | 10 1/2 in |
Overall Dimensions | 24 in L x 33 1/2 in W x 26 in H |
Mounting Hole Center to Center Height | 16 in |
Mounting Hole Center to Center Width | 23 1/2 in |
Swivel Outlet Size | 1 1/2 in |
Swivel Outlet Thread Size | 1 1/2 in |
Swivel Inlet Thread Size | 1 1/2 in |
Mount Base Width | 25 1/2 in |
Swivel Inlet Size | 1 1/2 in |
Mount Base Height | 22 1/4 in |
Handle Length | 3 1/2 in |
Reel Width | 20 in |
Mount Hole Diameter | 1/2 in |
Description
Hand Crank Hose Reel, Bulk Liquid Handling, Chemical Fluid Transfer, Fire Booster Hose, High-Flow Watering, Oil/Lubrication, Water, Hose Capacity 100 ft (1 1/2 in I.D.), 1,500 psi, Overall Height 26 in, Overall Length 24 in, Overall Width 33 1/2 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck Yes, Hose Reel Type Wall Mount Hose Reel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Float Assembly (22-0317)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, VEM3613T-5, 5 HP, 3450 RPM, 182TC Frame, C-Face Mount, TEFC, 575 Volts (VEM3613T-5)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (YAS 1 SGT)
- ZORO SELECT FHP Sheave, 2BK110 x 1-7/16 (2BK1101716)
- COXREELS Hose Reel, Hand Crank, 1 in (F)NPT, 100 ft (1175-6-100-SP)
- COXREELS Hand Crank Hybrid Hose Reel 1inx200ft (1660-2024)
- COXREELS Hand Crank Hose Reel, 75 ft, 1/2" ID, Blue (112-4-75)
- COXREELS Offset Hand Crank For 1/2"Id 1125 Series (7459)
- COXREELS Hand Crank Hybrid HoseReel 1-1/2inx100ft (1680-2024)
- COXREELS Hose Reel, Hand Crank, 1/2 In ID x 325 Ft (1125-4-325)
- COXREELS Swivel Mount Hand Crank Hose Reel (SM17-3-250)
- Coxreels Hand Crank Hose Reels