Shop All Hand Crank Hose Reels
Coxreels
Hand Crank Hose Reel 1 1/2In.
Mfr # 1185-3328
Zoro # G5222500
product price: $922.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$922.99
Free 30-Day Returns
Key Features
- Overall Height 30 in
- Overall Length 28 in
- Overall Width 46 1/2 in
- Drive Type Hand Crank
- Swivel Material Nickel Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1185-3328
- Zoro # G5222500
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Overall Height | 30 in |
Overall Length | 28 in |
Overall Width | 46 1/2 in |
Reel Width | 33 in |
Swivel Outlet Size | 1 1/2 in |
Swivel Outlet Thread Size | 1 1/2 in |
Handle Length | 3 1/2 in |
Mount Base Width | 38 1/2 in |
Swivel Inlet Thread Size | 1 1/2 in |
Mount Hole Diameter | 1/2 in |
Mounting Hole Center to Center Width | 36 1/2 in |
Overall Dimensions | 28 in L x 46 1/2 in W x 30 in H |
Mount Base Height | 24 1/2 in |
Mounting Hole Center to Center Height | 18 1/2 in |
Reel Diameter | 28 in |
Swivel Inlet Size | 1 1/2 in |
Description
Hand Crank Hose Reel, Bulk Liquid Handling, Chemical Fluid Transfer, Fire Booster Hose, High-Flow Watering, Oil/Lubrication, Water, Hose Capacity 250 ft (1 1/2 in I.D.), 1,500 psi, Overall Height 30 in, Overall Length 28 in, Overall Width 46 1/2 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck Yes, Hose Reel Type Wall Mount Hose Reel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (1290604C)
- CAMOZZI #C1-F21/3, 5 Micron Element, Complete Filter Element 5ยต (C1-F21/3)
- VELVAC Spring T-Bolt Clamp 3-7/16 - 3-3/4 (022583)
- WESTWARD Flexible Ext, Includes Non-Drip Nozzle (5TCV5)
- COXREELS Swivel Mount Hand Crank Hose Reel (SM17-3-250)
- COXREELS Hand Crank Hybrid Hose Reel 1inx250ft (1660-1528)
- COXREELS Hand Crank Hose Reel, 100 ft. Hose Lengt, Overall Height: 18" (117-4-225-SS)
- COXREELS Hand Crank Hose Reel, 1-1/2x100 (1185-2024)
- COXREELS Hose Reel, Hand Crank, 3/4 in (F)NPT, 100ft (117-5-100-SS)
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-2020)
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-2528)
- Coxreels Hose & Cable Reels