Shop All Hand Crank Hose Reels
Coxreels
Hand Crank Hose Reel 1 1/2In.
Mfr # 1185-1524
Zoro # G1168100
product price: $778.99
/ea
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 29 in
- Overall Height 26 in
- Drive Type Hand Crank
- Includes Locking Pin
- Swivel Material Nickel Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1185-1524
- Zoro # G1168100
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Overall Width | 29 in |
Overall Height | 26 in |
Overall Length | 24 in |
Swivel Outlet Thread Size | 1 1/2 in |
Mounting Hole Center to Center Height | 16 in |
Mount Base Width | 21 in |
Reel Diameter | 24 in |
Swivel Inlet Size | 1 1/2 in |
Handle Length | 3 1/2 in |
Overall Dimensions | 24 in L x 29 in W x 26 in H |
Mount Hole Diameter | 1/2 in |
Swivel Inlet Thread Size | 1 1/2 in |
Reel Width | 15 1/2 in |
Mount Base Height | 22 1/4 in |
Swivel Outlet Size | 1 1/2 in |
Mounting Hole Center to Center Width | 19 in |
Description
Hand Crank Hose Reel, Bulk Liquid Handling, Chemical Fluid Transfer, Fire Booster Hose, High-Flow Watering, Oil/Lubrication, Water, Hose Capacity 75 ft (1 1/2 in I.D.), 1,500 psi, Overall Height 26 in, Overall Length 24 in, Overall Width 29 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck Yes, Hose Reel Type Wall Mount Hose Reel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON P Style Plug, 3/8" MNPT, PK10 (1807)
- ZORO SELECT 1/4" ID x 50 ft Nylon Coupled Paint Spray Hose BL (1AGF1)
- LEESON 50 Hz Motor, 3 HP, 2850,220 V, 145T, TEFC (121070.00)
- THOMSON Support Rail, Aluminum, .500 In D, 24 In (SR8)
- COXREELS Reel Lp O/A 1/4In X 100Ft L/H (112WL-1-100)
- COXREELS Hand Crank Hose Reel, 3/8x50 (112-3-50)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 75 ft (112-4-75-SS)
- COXREELS Hose Reel, Hand Crank, 1 in (F)NPT, 100 ft (1175-6-100-SP)
- COXREELS Swivel Mount Hand Crank Hose Reel (SM17-3-250)
- COXREELS Hand Crank Hose Reel, Holds 1/2x125 Hose (SM17-4-125)
- COXREELS Hand Crank Hose Reel, 1/2x225 (117-4-225-DM)
- Coxreels Hose & Cable Reels