Shop All Motorized Hose Reels
Coxreels
Electric 24V Dc 1/3Hp Motor Rewind
Mfr # 1125-4-325-EF
Zoro # G1166299
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reel Inlet 1 in (F)NPT
- Overall Width 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1125-4-325-EF
- Zoro # G1166299
- Country of Origin United States
- Category Motorized Hose Reels
Dimensions
Overall Width | 32 in |
Details
Item | Electric Motor Driven Hose Reel |
Reel Inlet | 1 in (F)NPT |
Description
Electric Motor Driven Hose Reel, Overall Width 32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Black (IGBK05030-25-G)
- SMC Valve, 5-1/4" Port, 2 Pstn, 110VAC, Subplate (SY7120-3LOZ-02T)
- CLIMAX METAL PRODUCTS ISTC-050-20 One-Piece Threaded Clamping Collar (ISTC-050-20)
- VALVOLINE 35 lb Pail Red (VV70122)
- COXREELS Electrical Hose Reel 1 1/2In. I.D., (1185-1124-EF)
- COXREELS Motor Hose Reel 1/2inx325ft, No.4 5000PSI (HP1125-4-325-A)
- COXREELS Reel Lp L/H Motor (1125-4-100-A)
- COXREELS Motor Rewind SS Storage Reel, 200ft, No.4 (1175-6-200-A-SS)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125-4-200-ED)
- COXREELS Elec Hose Reel 3/4inx250ft, 12VDC 5000PSI (HP1125-5-250-E)
- COXREELS Electrical Hose Reel 1 1/2In. I.D., (1185-2024-EF)
- Coxreels Motorized Hose Reels