Shop All Motorized Hose Reels
Coxreels
Electric 12V Dc Explosion Proof 1/2Hp
Mfr # 1125-5-175-ED
Zoro # G1165547
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Electric 12V DC Explosion Proof 1/2HP Motor Rewind Hose Reel 3/4" I.D., 175 ft. hose capacity, less hose, 3000 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 1125-5-175-ED
- Zoro # G1165547
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Electric Motor Driven Hose Reel |
Product Type | Electric 12V DC Explosion Proof 1/2HP Motor Rewind Hose Reel 3/4" I.D., 175 ft. hose capacity, less hose, 3000 PSI |
Description
Electric Motor Driven Hose Reel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hose Reel, Hand Crank, 3/8 in (F)NPT, 100ft (112P-3-8)
- HANKISON Refrigerated Air Dryer (HPR25)
- DAYTON A85 V-Belt, 87" Outside Length, 1/2" Top Width, 1 Ribs (3X630)
- TITAN PRO Motor Dual Run Cap, 55/7.5 MFD, 370-440V (TRCFD5575)
- COXREELS Elec Hose Reel 3/4inx175ft, 12VDC 5000PSI (HP1125-5-175-E)
- COXREELS Reel Lp L/H 12Vdc Motor (1125-5-250-E)
- COXREELS Hose Reel, Motorized, 1 in. (F)NPT, 200 ft. (1175-6-200-E-SP)
- COXREELS Electric 115V Ac Explosion Proof Motor (1175-6-200-EA)
- COXREELS Motor Hybrid Hose Reel 1inx200ft, No.4 (1660-2024-A)
- COXREELS Electric Dc Explosion Proof Motor Rewind (1175-6-150-ED)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-4-200-EA)
- Coxreels Motorized Hose Reels