Shop All Motorized Hose Reels
Coxreels
Electric 12V Dc Explosion Proof 1/2Hp
Mfr # 1125-4-450-ED
Zoro # G1166378
product price: $821.99
/ea
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Electric 12V DC Explosion Proof 1/2HP Motor Rewind Hose Reel 1/2" I.D., 450 ft. hose capacity, less hose, 3000 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1125-4-450-ED
- Zoro # G1166378
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Electric Motor Driven Hose Reel |
Product Type | Electric 12V DC Explosion Proof 1/2HP Motor Rewind Hose Reel 1/2" I.D., 450 ft. hose capacity, less hose, 3000 PSI |
Description
Electric Motor Driven Hose Reel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Sealed, 17mm Bore Dia (6203FT150)
- GLOBAL G1SC-075-A One-Piece Clamping Collar (G1SC-075-A)
- MOBIL Extreme Pressure Grease, Mobilux EP 2, Cartridge, NLGI Grade 2, 13.7 oz Aerosol Can (122136)
- EBM-PAPST Motor Run Capacitor, 12 MFD, 440V, Round (450-21-0028)
- COXREELS Motor Hose Reel 1/2inx325ft, No.4 5000PSI (HP1125-4-325-A)
- COXREELS Hybrid Hose Reel 1inx225ft, 12VDC (1660-1328-ED)
- COXREELS Electrical Hose Reel 1 1/2In. I.D., (1185-2024-EF)
- COXREELS Elec Hybrid Hose Reel 1inx130ft, 12VDC (1660-2020-E)
- COXREELS No.4 Gast Air Motor Rewind Hose (1185-1524-AB)
- COXREELS Dual Hose Electric Ac Explosion Proof (1275-4-100-EA)
- REELCRAFT Hose Reel, Motor Driven, 3/4 In IDx275 Ft (EA33128 L12D)
- Coxreels Hose & Cable Reels