Shop All Motorized Hose Reels
Coxreels
Electric 12V Dc 1/3Hp Motor Rewind
Mfr # 1125-6-100-E
Zoro # G1166929
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Electric 12V DC 1/3HP Motor Rewind Hose Reel 1" I.D., 100 ft. hose capacity, less hose, 3000 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 1125-6-100-E
- Zoro # G1166929
- Country of Origin United States
- Category Motorized Hose Reels
Details
Promotion Restriction | Not eligible for promotion |
Item | Electric Motor Driven Hose Reel |
Product Type | Electric 12V DC 1/3HP Motor Rewind Hose Reel 1" I.D., 100 ft. hose capacity, less hose, 3000 PSI |
Description
Electric Motor Driven Hose Reel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP37 Super Blue Ribbon V-Belt (AP37)
- SMITH BEARING Track Roller, Stud, Roller Dia. 1-1/2 In. (PCR-1-1/2)
- B B MANUFACTURING 1440-8M-30, Timing Belt, Neoprene, Fiberglass (1440-8M-30)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 88" (B88)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-4-100-E)
- COXREELS Motor Hybrid Hose Reel 1inx200ft, No.4 (1660-2024-A)
- COXREELS Hand Crank SS Hose Reel 3/4inx100ft (1125-5-100-SS)
- COXREELS Hydraulic Rewind Hose Reel 3/4In. I.D., (1125-5-200-H)
- COXREELS Motorized Hose Reel, 1/2x325 (1125-4-325-E)
- COXREELS Motor Hose Reel 1/2inx325ft, No.4 5000PSI (HP1125-4-325-A)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125-4-100-ED)
- Coxreels Motorized Hose Reels