Shop All Motorized Hose Reels
Coxreels
Electric 12V Dc 1/3Hp Motor Rewind
Mfr # 1125-4-500-E
Zoro # G1166597
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Electric 12V DC 1/3HP Motor Rewind Hose Reel 1/2" I.D., 500 ft. hose capacity, less hose, 3000 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1125-4-500-E
- Zoro # G1166597
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Electric Motor Driven Hose Reel |
Product Type | Electric 12V DC 1/3HP Motor Rewind Hose Reel 1/2" I.D., 500 ft. hose capacity, less hose, 3000 PSI |
Description
Electric Motor Driven Hose Reel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 50 MFD, 440V, Round (PRCF50A)
- SPEEDAIRE Air Cylinder, 4 in Bore, 10 1/2 in Stroke, NFPA Double Acting (5VLN0)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 25 ft Length, 300 psi (SLP-625)
- BRENNAN INDUSTRIES 06FFSS-06MAORB 90 Deg Elbow Forged (FS6809-06-06-NWO-FG)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-175-E)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-4-100-E)
- COXREELS Non-Explosion Proof Motor Rewind Reel (1185-2024-E)
- COXREELS Motor Hybrid Hose Reel 1inx200ft, No.4 (1660-2024-A)
- COXREELS Reel Lp L/H 12Vdc Motor (1125-5-250-E)
- COXREELS Hose Reel, Motorized, 1 in. (F)NPT, 200 ft. (1175-6-200-E-SP)
- COXREELS Hose Reel 1/2inx100ft, 115V 5000PSI (HP1125-4-100-EA)
- Coxreels Hose & Cable Reels