Shop All Motorized Hose Reels
Coxreels
Electric 115V Ac Explosion Proof Motor
Mfr # 1185-1124-EA
Zoro # G1168058
product price: $1,317.99
/ea
Free Shipping & Returns
$1,317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Electric 115V AC Explosion Proof Motor Rewind Hose Reel 1 1/2" I.D., 50 ft. hose capacity, less hose, 600 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1185-1124-EA
- Zoro # G1168058
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Electric Motor Driven Hose Reel |
Product Type | Electric 115V AC Explosion Proof Motor Rewind Hose Reel 1 1/2" I.D., 50 ft. hose capacity, less hose, 600 PSI |
Description
Electric Motor Driven Hose Reel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 28mm (L10028MM)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (103840.00)
- CONTINENTAL CONTITECH 5VX960 Cogged V-Belt, 96" Outside Length, 5/8" Top Width, 1 Ribs (5VX960)
- ZORO SELECT Rubb Gasket 3 In. Hose Coupling, PK10 (GASK-300-10G)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-4-100-E)
- COXREELS Motorized Hose Reel, 1/2x200 (1125-4-200-E)
- COXREELS Dualhose Electric Dc Non-Explosion Proof (1275-6-100-E)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-4-450-EA)
- COXREELS Hose Reel 1/2inx200ft, 115V 5000PSI (HP1125-4-200-EA)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-100-E)
- COXREELS Dual Hose Electric Ac Explosion Proof (1275-4-100-EA)
- Coxreels Hose & Cable Reels