Shop All Motorized Hose Reels
Coxreels
Elec Hybrid Hose Reel 130ft, 24VDC 1/3HP
Mfr # 1660-1124-EF
Zoro # G4113341
product price: $1,172.99
/ea
Free Shipping & Returns
$1,172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1660-1124-EF
- Zoro # G4113341
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Elec Hybrid Hose Reel 130ft,24VDC 1/3HP |
Description
Elec Hybrid Hose Reel 130ft,24VDC 1/3HP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-8X1, 25-RT (PUN-8X1,25-RT)
- REELCRAFT Hose Reel Assfty 3/8 X 50Ft, 2250 Psi (7650 OMP)
- CONTINENTAL CONTITECH A32 Wrapped V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (A32)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 28:1 (F832B-28K-B5-M1)
- COXREELS Motorized Hose Reel, 1/2x200 (1125-4-200-E)
- COXREELS Elec Hybrid Hose Reel 1inx535ft, 12VDC (1660-2828-E)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-100-E)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-6-100-E)
- COXREELS Compressed Air No.4 Gast Motor Rewind (1125-5-250-A)
- COXREELS Electric Dc Explosion Proof Motor Rewind (1185-2024-ED)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125-4-200-ED)
- Coxreels Hose & Cable Reels