Shop All Motorized Hose Reels
Coxreels
Elec Hose Reel 3/4inx50ft, 24VDC 5000PSI
Mfr # HP1125-5-50-EB
Zoro # G4107078
product price: $1,024.99
/ea
Free Shipping & Returns
$1,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # HP1125-5-50-EB
- Zoro # G4107078
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Elec Hose Reel 3/4inx50ft,24VDC 5000PSI |
Description
Elec Hose Reel 3/4inx50ft,24VDC 5000PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADNGF-2"-3"-P-A (ADNGF-2"-3"-P-A)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A012)
- BALDOR-RELIANCE Baldor-Reliance Motor JL3503A, .5HP, 3450RPM, 1PH, 60HZ, 56J, 3420L, TEFC, F1 (JL3503A)
- FESTO Connecting Cable SIM-M8-4GD-5-PU (SIM-M8-4GD-5-PU)
- COXREELS Non-Explosion Proof Motor Rewind Reel (1185-1124-E)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-100-E)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-5-200-EA)
- COXREELS Motor Rewind SS Storage Reel, 200ft, No.4 (1175-6-200-A-SS)
- COXREELS Elec Hybrid Hose Reel 1inx150ft, 12VDC (1660-1324-E)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-175-E)
- COXREELS Non-Explosion Proof Motor Rewind Reel (1185-2024-E)
- Coxreels Motorized Hose Reels