Shop All Motorized Hose Reels
Coxreels
Elec Hose Reel 3/4inx50ft, 12VDC 5000PSI
Mfr # HP1125-5-50-E
Zoro # G4107096
product price: $856.99
/ea
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # HP1125-5-50-E
- Zoro # G4107096
- UPC # 00674255835207
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Elec Hose Reel 3/4inx50ft,12VDC 5000PSI |
Description
Elec Hose Reel 3/4inx50ft,12VDC 5000PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGJ7)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-50-31)
- SPEEDAIRE Clamp, Speed (4ZK25)
- ENERPAC Simplex Bolt (6067029)
- COXREELS Electric Dc Explosion Proof Motor Rewind (1175-6-150-ED)
- COXREELS Elec Hybrid Hose Reel 1inx130ft, 12VDC (1660-2020-E)
- COXREELS Hybrid Hose Reel 1-1/2inx140ft, Air No.4 (1680-2424-A)
- COXREELS Hydraulic Rewind Hose Reel 3/4In. I.D., (1125-5-200-H)
- COXREELS Hose Reel 1/2inx100ft, 115V 5000PSI (HP1125-4-100-EA)
- COXREELS Dualhose Electric Dc Non-Explosion Proof (1275-6-100-E)
- COXREELS Elec Hose Reel 3/4inx250ft, 12VDC 5000PSI (HP1125-5-250-E)
- Coxreels Motorized Hose Reels