Shop All Motorized Hose Reels
Coxreels
Elec Hose Reel 3/4inx100ft, 12VDC 5000PSI
Mfr # HP1125-5-100-E
Zoro # G4107531
product price: $852.99
/ea
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # HP1125-5-100-E
- Zoro # G4107531
- UPC # 00674255835481
- Country of Origin United States
- Category Motorized Hose Reels
Details
Item | Elec Hose Reel 3/4inx100ft,12VDC 5000PSI |
Description
Elec Hose Reel 3/4inx100ft,12VDC 5000PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1" Bore (SF-16)
- SMC Vanetype Actuator, 40mm Shaft, 90 Rotate (CDRB2BW40-90SZ)
- SOLBERG Wire Mesh (30S)
- RULAND Jaw Cplg Hub, Bore Dia 25 mm, Size MJC57 (MJC57-25-A)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-4-200-EA)
- COXREELS Electrical Hose Reel 1 1/2In. I.D., (1185-1124-EF)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125-4-100-ED)
- COXREELS Motor Reel 1/2inx500ft 5000PSI (HP1125-4-500-EJ)
- COXREELS Hose Reel, Motorized, 1 in. (F)NPT, 200 ft. (1175-6-200-E-SP)
- COXREELS Motorized Hose Reel, 1/2x325 (1125-4-325-E)
- REELCRAFT Hose Reel, Motor, 3/4in dia, 100ft., 1000psi (EA33112 L12D)
- Coxreels Hose & Cable Reels